Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Brushed Nickel, Freestanding
Mfr # KS7138ABL
Zoro # G0862287
product price: $945.75
/ea
Free Shipping & Returns
$945.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Handle Style: Lever
- Flow Rate 6.9 gpm
- Mounting Type Freestanding
- Number of Holes 1
- ADA Compliant true
Product Information
- Brand Kingston Brass
- MFR # KS7138ABL
- Zoro # G0862287
- UPC # 663370452833
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 40-3/8" |
Depth | 9-3/4" |
Item Length (Inch) | 40.38 |
Item Width (Inch) | 9.75 |
Item Height (Inch) | 6.69 |
Description
KS7138ABL Single Handle Freestanding Rom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- KOHLER Refill Tube (1248133)
- DANCO Tub Spout with Front Diverter, Metal, Chrome Plated, For 12 in IPS Threaded Connection (88052)
- ZORO SELECT 4" FNPT SS 45 Degree Elbow (4381030910)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7038DPL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- B & K Tub Faucet Wall Mnt Chrm (3220-40-CH-B)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- Kingston Brass Bathtub Faucets