Shop All Bathtub Faucets
Kingston Brass
Freestanding Tub Faucet, Brushed Nickel, Freestanding
Mfr # KS7038DPL
Zoro # G0862007
product price: $945.75
/ea
Free Shipping & Returns
$945.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Handshower, Hose
- Features Drip-Free Ceramic Disc Cartridge, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Single Handle
- Flow Rate 6.9 gpm
- Mounting Type Freestanding
- Number of Holes 1
Product Information
- Brand Kingston Brass
- MFR # KS7038DPL
- Zoro # G0862007
- UPC # 663370456978
- Country of Origin Taiwan, Province of China
- Category Bathtub Faucets
Dimensions
Height | 44-13/16", Handshower: 7-3/16" |
Width | Tubfiller: 6-11/16" |
Depth | Hose: 59" |
Item Height (Inch) | 6.69 |
Item Width (Inch) | 10 |
Item Length (Inch) | 42.19 |
Description
KS7038DPL Freestanding Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Outlet Box, Brass, 6-1/8" Box H (87967)
- PARKER Filter Bag, Felt, Poly, 160 gpm, 25m, PK10 (G2PE25-Q)
- TOTO Drake Elongated Universal Height Toilet Bowl Only with Cefiontect, Less Seat, Bone (C776CEFG#03)
- SIOUX CHIEF SADDLE TEE PVC 4X2"" (891-0412P)
- KINGSTON BRASS Freestanding Tub Faucet, Matte Black, Freestanding (KS4130QLL)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS7031ABL)
- KINGSTON BRASS Tub Faucet Body, Oil Rubbed Bronze, Wall; Deck (ABT500-5)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Chrome, Freestanding (KS8151DL)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- B & K FAUCET TUB ONLY (222-219)
- Kingston Brass Bathtub Faucets