Shop All Faucet Accessories
Kingston Brass
Freestanding Supply Line Package, Matte Black
Mfr # CC266S0BEX
Zoro # G3746812
product price: $370.47
/ea
Free Shipping & Returns
$370.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- CEC Certified false
- Prop 65 Label true
- Low Lead Compliant true
- Theme Traditional
Product Information
- Brand Kingston Brass
- MFR # CC266S0BEX
- Zoro # G3746812
- UPC # 663370520525
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Height (Inch) | 4.56 |
Item Width (Inch) | 6 |
Item Length (Inch) | 28 |
Details
Item | Bath Supply Line |
Material | Brass |
Finish | Matte Black |
CEC Certified | false |
Prop 65 Label | true |
Low Lead Compliant | true |
Item Weight (lbs) | 9.2 |
Theme | Traditional |
UPC/CUPC Certified | false |
ADA Compliant | false |
Warranty | 1 |
DOE Certified | false |
Collection | Kingston |
Description
Unity in balance and support is what this freestanding tub faucet embodies with an included supply line, stop valve and handle from the Kingston Collection. Composed from solid brass material, this tub and shower set features a floor-mount installation and spout water flow rate of 7.0 GPM/26.5 LPM at 80 PSI, while the hand shower provides a water flow rate of 1.8 GPM/6.8 LPM at 80 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Commercial 22C: Single Handle Centerset Bathroom Faucet (22C341)
- ZORO SELECT Toilet Paper Roller, Unfinished, Plastic (15133)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- ZORO SELECT 3/4" FNPT 316/316L SS Tee (1500300218)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- DELTA Delta Peerless Wand Assembly Chrome (RP44477)
- KOHLER Battery, Potted Hec (1193202)
- DELTA Delta Lahara Metal Lever Handle Kit - Roman Tub Venetian Bronze (RP51289RB)
- CENTRAL BRASS Leg And Wall Bracket Group (For 0477), (G-7237-477)
- Kingston Brass Faucet Accessories