Shop All Faucet Repair and Maintenance
Kingston Brass
FLROPE0 3/4" Decor Escutcheon, Matte Black
Mfr # FLROPE0
Zoro # G3106734
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Flange
- Color Matte Black
- Width 3
- Height 0.5
Product Information
- Brand Kingston Brass
- MFR # FLROPE0
- Zoro # G3106734
- UPC # 663370787089
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 3 |
Height | 0.5 |
Length | 3 |
Item Width (Inch) | 3 |
Item Height (Inch) | 0.5 |
Item Length (Inch) | 3 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Flange |
Item | Escutcheon Plate |
Color | Matte Black |
ADA Compliant | false |
Features | Decor escutcheon, Classic rope design with O ring, High quality brass construction, 3" length, 1/2" height |
Prop 65 Label | true |
Low Lead Compliant | false |
DOE Certified | false |
Item Weight (lbs) | 0.12 |
UPC/CUPC Certified | false |
Theme | Traditional |
CEC Certified | false |
Warranty | 1 |
Collection | Made To Match |
Description
The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a luxurious feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Hydration By Haws® Replacement Filter (6423)
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF16)
- ARROW PNEUMATICS Arrow T53-04, Drop Leg Drain 1/2 NPT, Poly Bowl, 150 PSI (T53-04)
- TOP CHEF GAC Phosphate Inline Filter (TO1718063)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107DLK)
- KINGSTON BRASS KPK103P Trimscape Plumbing Supply Kit Combo, Antique Brass (KPK103P)
- KINGSTON BRASS KH8898 2 Functions Pull-Down Spray for KS8898DL (KH8898)
- KINGSTON BRASS KPK108P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK108P)
- KINGSTON BRASS FLCLASSIC7 3/4" Decor Escutcheon, Brushed Brass (FLCLASSIC7)
- KINGSTON BRASS KF43101CTL 1/2" FIP X 3/8" OD Comp Angle Stop Valve, Polished Chrome (KF43101CTL)
- AMERICAN STANDARD Vacuum Breaker Valve F/Service Sink (M962952-0020A)
- Kingston Brass Faucet Repair and Maintenance