Shop All Faucet Repair and Maintenance
Kingston Brass
FLCLASSIC7 3/4" Decor Escutcheon, Brushed Brass
Mfr # FLCLASSIC7
Zoro # G3103119
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Flange
- Color Brushed Brass
- ADA Compliant false
- Height 0.69
Product Information
- Brand Kingston Brass
- MFR # FLCLASSIC7
- Zoro # G3103119
- UPC # 663370787041
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 0.69 |
Width | 3.13 |
Length | 3.13 |
Item Height (Inch) | 0.69 |
Item Width (Inch) | 3.13 |
Item Length (Inch) | 3.13 |
Details
Material | Brass |
Finish | Brushed Brass |
Includes | Flange |
Color | Brushed Brass |
ADA Compliant | false |
Item | Escutcheon Plate |
Features | High quality brass construction for durability and reliability, Decor escutcheon, Classic design, 3-1/8" length, 11/16" height |
Warranty | 1 |
Theme | Traditional |
DOE Certified | false |
Item Weight (lbs) | 0.12 |
Collection | Made To Match |
Prop 65 Label | false |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
CEC Certified | false |
Description
The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/2 in. Compression X 3/8 in. D FPT Brass Adapter (4503470)
- ZORO SELECT 2" FNPT PVC Ball Valve Inline (32H959)
- ZORO SELECT 1/2" Black Forged Steel 90 Degree Elbow Class 3000 (1MNL4)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- KINGSTON BRASS FLCLASSIC3 3/4" Decor Escutcheon, Antique Brass (FLCLASSIC3)
- KINGSTON BRASS 1/2" IPSx3/4" Hose Thread Quarter-Turn Angle Stop Valve W/Flange, Chrm (CC13001K)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- KINGSTON BRASS 5/8" ODx1/2" OD Comp Quarter-Turn Straight Stop Valve W/ Flange, Black (CC44450DXK)
- KINGSTON BRASS KF1300 1/2" FIP X 3/4" Height Angle Stop (KF1300)
- KINGSTON BRASS KBS798SP Kitchen Faucet Sprayer for KB798 (KBS798SP)
- PITCO Mixing Valve 3/8 Fpt (PP11190)
- Kingston Brass Faucet Repair and Maintenance