Shop All Faucet Repair and Maintenance
Kingston Brass
FL485 Made To Match 1/2" FIP Brass Flange, Oil Rubbed Bronze
Mfr # FL485
Zoro # G3096785
product price: $11.67
/ea
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Flange
- Width 2.5
- ADA Compliant false
- Color Oil Rubbed Bronze
Product Information
- Brand Kingston Brass
- MFR # FL485
- Zoro # G3096785
- UPC # 663370736490
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.5 |
Length | 2.5 |
Height | 0.38 |
Item Height (Inch) | 0.38 |
Item Length (Inch) | 2.5 |
Item Width (Inch) | 2.5 |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Includes | Flange |
ADA Compliant | false |
Color | Oil Rubbed Bronze |
Features | High quality brass construction for durability and reliability, Can be used to cover unsightly holes, Will accommodate a 1/2" pipe, Height: 3/8" |
Item | Escutcheon Plate |
Collection | Made To Match |
Low Lead Compliant | false |
Item Weight (lbs) | 0.02 |
Theme | Traditional |
CEC Certified | false |
UPC/CUPC Certified | false |
Warranty | 1 |
DOE Certified | false |
Prop 65 Label | false |
Description
Kingston Brass flanges are beautifully designed to offer unique style in addition to secure hold. Pair this flange with a matching finish accessory to enhance the design. The smooth body work and soft surfaces of the round-shaped escutcheon exhibits a traditional feel beautifying your bathroom with a distinctive style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 10 (4381011640)
- SIOUX CHIEF TEST PLUG SLIP 1.5"" (882-1)
- SLOAN 3.5 gpf, Rough Brass, Single Flush, Royal 9603 E Flush Valve (3918277)
- WATTS Repair Kit For 3" Acv-9005-03 (3313-01)
- KINGSTON BRASS FL487 Made To Match 1/2" FIP Brass Flange, Brushed Brass (FL487)
- KINGSTON BRASS FL482 Made To Match 1/2" FIP Brass Flange, Polished Brass (FL482)
- KINGSTON BRASS FL481 Made To Match 1/2" FIP Brass Flange, Polished Chrome (FL481)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200X)
- KINGSTON BRASS KBS563SP Kitchen Faucet Sprayer (KBS563SP)
- KINGSTON BRASS KPK108P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK108P)
- ZURN Repair Kit - 420 Poppet/ Bonnet (RK1-420FK)
- Kingston Brass Faucet Repair and Maintenance