Shop All Kitchen Faucets
Kingston Brass
Duchess Centerset Kitchen Faucet, Brushed Nickel
Mfr # KB1758PKXBS
Zoro # G3913796
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant false
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # KB1758PKXBS
- Zoro # G3913796
- UPC # 663370379048
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 10 |
Item Height (Inch) | 10.38 |
Item Width (Inch) | 8.63 |
Description
Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. The brushed nickel finish will provide a long lasting touch to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Polished Brass, Manual, Urinal Royal 186-0.5 Pvdpb (3912737)
- DORMONT Gas Safety Kit, 1 x48 In L, 334,000 BTU (16100BPQR48)
- OATEY Cover Plate, 8", Round, Stainless Steel (42784)
- SEACHOICE 18801 Twist-Turn Drain Plug 1 in. (8090409)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- KINGSTON BRASS Chatham Centerset Kitchen Faucet, Chrome (KB571)
- KINGSTON BRASS KS7808TPLBS Widespread Kitchen Faucet, Brushed Nickel (KS7808TPLBS)
- KINGSTON BRASS GSS7705ACLSP Kitchen Faucet Sprayer for GS7705ACLSP with GS8715CTLSP (GSS7705ACLSP)
- KINGSTON BRASS Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1263ALBS)
- CHICAGO FAUCET Manual, 8" Mount, Commercial Concealed Kitchen Sink Faucet (786-LESHXKAB)
- Kingston Brass Kitchen Faucets