Shop All Garbage Disposal Accessories
Kingston Brass
Dual Outlet Garbage Disposal Air Switch Kit, Polished Nickel
Mfr # KADK216
Zoro # G807965011
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Disposal Air Switch Combo
- Material of Construction Brass;ABS
- Overall Width (In.) 2.81
- Overall Height (In.) 3.75
- Overall Length (In.) 5.44
Product Information
- Brand Kingston Brass
- MFR # KADK216
- Zoro # G807965011
- UPC # 196507001579
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Width (In.) | 2.81 |
Overall Height (In.) | 3.75 |
Overall Length (In.) | 5.44 |
Details
Type | Disposal Air Switch Combo |
Material of Construction | Brass;ABS |
Includes | Air Switch Button;Power Module |
Color/Finish | Polished Nickel |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The brass button is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and dual outlet power module
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Humidifier Filter Replace Evaporator Pad (990-13)
- AMERICAN STANDARD Button and Screw Set, Plastic (030126-0070A)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Tee (312UPT-12)
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Black Stainless (KA21VN)
- KINGSTON BRASS BS3003VN Garbage Disposal Flange, Black Stainless (BS3003VN)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Brushed Nickel (KADK218)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Black Stainless (KADK31VN)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Brass (KADK312)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Black Stainless (KASK21VN)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome (KADK311)
- Kingston Brass Garbage Disposal Accessories