Shop All Garbage Disposal Accessories
Kingston Brass
Dual Outlet Garbage Disposal Air Switch Kit, Polished Chrome
Mfr # KADK311
Zoro # G007964722
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel;ABS
- Overall Length (In.) 5.44
- Overall Height (In.) 2.75
- Overall Width (In.) 2.81
- Type Disposal Air Switch Combo
Product Information
- Brand Kingston Brass
- MFR # KADK311
- Zoro # G007964722
- UPC # 196507001661
- Country of Origin Taiwan, Province of China
- Category Garbage Disposal Accessories
Dimensions
Overall Length (In.) | 5.44 |
Overall Height (In.) | 2.75 |
Overall Width (In.) | 2.81 |
Details
Material of Construction | Stainless Steel;ABS |
Type | Disposal Air Switch Combo |
Includes | Air Switch Button;Power Module |
Color/Finish | Polished Chrome |
Description
The disposal air switch button from Gourmetier is a convenient way in finishing work around the kitchen sink The button, which can be mounted to the sink or the countertop, connects to a hose which plunges air activating the disposal The stainless steel button cover is available in a multitude of finishes Chrome, brass, bronze, nickel to complement the finish of your faucet andor surrounding decor This air switch kit includes air switch button, air tube, and dual outlet power module
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Steel Magnetic Square Recessed Head Plug Class 150 (5044051)
- ZORO SELECT Malleable Iron Hex Brushing, Class 150, 3/4 in x 1/2 in Fitting Pipe Size, MNPT x FNPT, 1 Pack (5P515)
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (463-040)
- WOODFORD Freezless 12"Wall Hydrnt (14CP-12-MH)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Matte Black (KASK310)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Black Stainless (KA21VN)
- KINGSTON BRASS Single Outlet Garbage Disposal Air Switch Kit, Oil Rubbed Bronze (KASK315)
- KINGSTON BRASS Dual Outlet Garbage Disposal Air Switch Kit, Polished Nickel (KADK216)
- KINGSTON BRASS Garbage Disposal Air Switch Button, Brushed Brass (KA217)
- KINGSTON BRASS BS3003 Garbage Disposal Flange, Antique Brass (BS3003)
- IN-SINK-ERATOR Gasket, Stopper (5029)
- Kingston Brass Garbage Disposal Accessories