Shop All Bathtub Drains
Kingston Brass
DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit
Mfr # DTT5302A7
Zoro # G0843728
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 3.13
- Color/Finish Satin Brass
- Material of Construction Zinc
- Connection 1-1/2"
- Drain Material Zinc
Product Information
- Brand Kingston Brass
- MFR # DTT5302A7
- Zoro # G0843728
- UPC # 663370546754
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.13 |
Item Width (Inch) | 3.13 |
Item Height (Inch) | 2.56 |
Item Length (Inch) | 3.13 |
Details
Color/Finish | Satin Brass |
Material of Construction | Zinc |
Connection | 1-1/2" |
Drain Material | Zinc |
Item | DTT5302A7 Easy Touch Toe-Tap Drain Conve |
UPC/CUPC Certified | false |
CEC Certified | false |
Material | Zinc Alloy |
Warranty | 1 |
Theme | Traditional |
Prop 65 Label | false |
Item Weight (lbs) | 0.64 |
Collection | Trimscape |
Low Lead Compliant | false |
ADA Compliant | false |
DOE Certified | false |
Finish | Brushed Brass |
Description
DTT5302A7 Easy Touch Toe-Tap Drain Conve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Couplig Kit, Tank to Bowl, Brass and Rubbr (047158-0070A)
- ANVIL 1/2" Malleable Iron Cap Class 300 (0318901303)
- ZORO SELECT 2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (468-040X)
- ZORO SELECT Tubing, 0.183 in. ID, 5/16 in. OD, Aluminum (4NTD3)
- KINGSTON BRASS DTT5302A6 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A6)
- KINGSTON BRASS DTT5302A5 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A5)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- WATCO Flex924 24" x 1.5" Flexible Bath Waste w-PresFlo Stopper and Innovator Overflow, Brushed Nickel (FLEX924-PF-PVC-BN)
- Kingston Brass Bathtub Drains