Shop All Bathtub Drains
Kingston Brass
DTT2165 16" Bathtub Waste & Overflow Drain
Mfr # DTT2165
Zoro # G0843518
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Gauge 20
- Length - Drains 21.25
- Connection 1-1/2"
- Color/Finish Oil Rubbed Bronze
Product Information
- Brand Kingston Brass
- MFR # DTT2165
- Zoro # G0843518
- UPC # 663370179303
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 21.25 |
Item Width (Inch) | 12.5 |
Item Height (Inch) | 1.5 |
Item Length (Inch) | 21.25 |
Details
Drain Material | Brass |
Gauge | 20 |
Connection | 1-1/2" |
Color/Finish | Oil Rubbed Bronze |
Material of Construction | Brass |
Item | DTT2165 16" Bathtub WasteOverflow Dra |
Collection | Made To Match |
Theme | Traditional |
Material | Brass |
Warranty | 1 |
Finish | Oil Rubbed Bronze |
Item Weight (lbs) | 4.95 |
Prop 65 Label | true |
DOE Certified | false |
CEC Certified | false |
Low Lead Compliant | false |
Escutcheon Included | false |
ADA Compliant | false |
UPC/CUPC Certified | false |
Description
DTT2165 16 In. Bathtub WasteOverflow Dra
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Socket Weld SS Tee (4307005124)
- REMKE Thread Adapter, M25 Ext Thread, 1/2" NPT (RAM-25M50F)
- ELKAY WaterSentry VII Filter Kit (EWF172)
- ZORO SELECT Square Plug, 1/2", 150,316, Thrd Heavy (4381037230)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KOHLER Kit, Drain (1461694-CP)
- Kingston Brass Bathtub Drains