Shop All Bathtub Drains
Kingston Brass
DTT203 Tip-Toe Bathtub Drain
Mfr # DTT203
Zoro # G0843527
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Vintage Brass
- Material of Construction Brass
- Drain Material Brass
- Connection 1-1/2"
- Length - Drains 2.81
Product Information
- Brand Kingston Brass
- MFR # DTT203
- Zoro # G0843527
- UPC # 663370536199
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.81 |
Item Length (Inch) | 2.81 |
Item Height (Inch) | 2.44 |
Item Width (Inch) | 2.81 |
Details
Color/Finish | Vintage Brass |
Material of Construction | Brass |
Drain Material | Brass |
Connection | 1-1/2" |
Item | DTT203 Tip-Toe Bathtub Drain |
Prop 65 Label | true |
UPC/CUPC Certified | false |
CEC Certified | false |
Low Lead Compliant | false |
Material | Brass |
Collection | Made To Match |
DOE Certified | false |
Theme | Transitional |
Item Weight (lbs) | 0.63 |
Warranty | 1 |
Finish | Antique Brass |
ADA Compliant | false |
Description
DTT203 Tip-Toe Bathtub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 6 in.L, Gray (12-06-M-N)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- THRIFCO PLUMBING 1 Inch Threaded PVC Ball Valve, Red Handle, Economy (6415422)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS DTT201 Tip-Toe Bath Tub Drain (DTT201)
- KINGSTON BRASS CC2091 Clawfoot Bathtub Waste & Overflow Drain (CC2091)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- WATCO 1-Hole Bathtub Bronze Overflow Plate Kit (18003-BZ)
- Kingston Brass Bathtub Drains