Shop All Drain Components
Kingston Brass
DTT102 Bath Tub Overflow Plate
Mfr # DTT102
Zoro # G0843256
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Solid Brass
- For Use With Bathtubs
- Size 2"H
- Material Brass
- Overall Diameter 3-3/16"
Product Information
- Brand Kingston Brass
- MFR # DTT102
- Zoro # G0843256
- UPC # 663370032707
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 2"H |
Overall Diameter | 3-3/16" |
Item Height (Inch) | 2.31 |
Item Length (Inch) | 3.19 |
Item Width (Inch) | 3.19 |
Details
Item | Overflow Plate |
Material of Construction | Solid Brass |
For Use With | Bathtubs |
Finish | Polished Brass |
Material | Brass |
Color Finish | Polished Brass |
DOE Certified | false |
Prop 65 Label | false |
Collection | Made To Match |
Low Lead Compliant | false |
CEC Certified | false |
UPC/CUPC Certified | false |
Theme | Transitional |
ADA Compliant | false |
Warranty | 1 |
Item Weight (lbs) | 0.26 |
Escutcheon Included | false |
Description
DTT102 Bath Tub Overflow Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-1110)
- ARMACELL 1" x 6 ft. Pipe Insulation, 1/2" Wall (DGS13812)
- JOHN GUEST Bulkhead Union, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM1208S-PK10)
- CHICAGO FAUCET Escutcheon Nut, Chrome Plated (422-113JKCP)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- KINGSTON BRASS DTT103 Bathtub Overflow Plate (DTT103)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Chrome (KBU1001)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Nickel (KBU1006)
- OATEY Sure Vent, 6 Dfu 1-1/2", 90 ABS Adptr (39251)
- Kingston Brass Drain Components