Shop All Bathtub Drains
Kingston Brass
DTL207 Bathtub Strainer Drain with Rubber
Mfr # DTL207
Zoro # G0842967
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Color/Finish Satin Brass
- Material of Construction Brass
- Length - Drains 2.88
- Drain Material Brass
Product Information
- Brand Kingston Brass
- MFR # DTL207
- Zoro # G0842967
- UPC # 663370536137
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Item Height (Inch) | 2 |
Item Length (Inch) | 2.88 |
Item Width (Inch) | 2.88 |
Details
Connection | 1-1/2" |
Color/Finish | Satin Brass |
Material of Construction | Brass |
Item | DTL207 Bathtub Strainer Drain,w/Rubbe |
Drain Material | Brass |
Item Weight (lbs) | 0.4 |
CEC Certified | false |
Theme | Transitional |
ADA Compliant | false |
Warranty | 1 |
Low Lead Compliant | false |
DOE Certified | false |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Collection | Made To Match |
Material | Brass |
Finish | Brushed Brass |
Description
DTL207 Bathtub Strainer Drain,w/Rubbe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, FPT x FPT (BFA1005TFS)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 12 In, 150 psi, PTFE (T12150)
- ZORO SELECT 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (571-060)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Union (2UA40)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- CENTRAL BRASS Waste Drain Valve, Polished Chrome (661)
- Kingston Brass Bathtub Drains