Shop All Bathtub Drains
Kingston Brass
DTL202 Bathtub Strainer Drain with Rubber
Mfr # DTL202
Zoro # G0843003
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Color/Finish Polished Brass
- Length - Drains 2.88
- Drain Material Brass
- Connection 1-1/2"
Product Information
- Brand Kingston Brass
- MFR # DTL202
- Zoro # G0843003
- UPC # 663370032646
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Details
Material of Construction | Brass |
Item | DTL202 Bathtub Strainer Drain,w/Rubbe |
Color/Finish | Polished Brass |
Drain Material | Brass |
Connection | 1-1/2" |
Description
DTL202 Bathtub Strainer Drain,w/Rubbe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M AQUA-PURE Water Filter System, 1.7 gpm, 5 Micron, 4-7/8" O.D., 9 7/8 in H (5528901)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 14mm Tube Size, Black (ZUSA-TF-PTC-370)
- KOHLER Cover Assembly (1318200)
- ZORO SELECT Pipe Adapter, 4 In x 3 In Hub (1WJE9)
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- KINGSTON BRASS DTT2162 16" Bathtub Waste & Overflow Drain (DTT2162)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Matte Black (K826-66MB)
- Kingston Brass Bathtub Drains