Shop All Bathtub Drains
Kingston Brass
DLT5301A7 Twist & Close Tub Drain Conversion Kit
Mfr # DLT5301A7
Zoro # G0842364
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc
- Drain Material Zinc
- Color/Finish Satin Brass
- Connection 1-1/2"
- Length - Drains 3.13
Product Information
- Brand Kingston Brass
- MFR # DLT5301A7
- Zoro # G0842364
- UPC # 663370546709
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.13 |
Item Length (Inch) | 3.13 |
Item Width (Inch) | 3.13 |
Item Height (Inch) | 2.75 |
Details
Item | DLT5301A7 TwistClose Tub Drain Conver |
Material of Construction | Zinc |
Drain Material | Zinc |
Color/Finish | Satin Brass |
Connection | 1-1/2" |
Low Lead Compliant | false |
Warranty | 1 |
Material | Zinc Alloy |
Item Weight (lbs) | 0.6 |
Finish | Brushed Brass |
Prop 65 Label | true |
ADA Compliant | false |
UPC/CUPC Certified | false |
CEC Certified | false |
Collection | Trimscape |
Theme | Modern |
DOE Certified | false |
Description
DLT5301A7 TwistClose Tub Drain Conver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUACARE Antimicrobial AS Seen On TV Handheld Shower Head Stainless Steel 1 pk (1639)
- LEGEND VALVE 1" GALV. SQUARE HEAD PLUG (352-405C)
- ACORN CONTROLS Nylon Compression Nuts, 1/8 In OD, PK10 (1895-450-001)
- ZORO SELECT Square Head Plug, 316 SS, 1/2", MNPT (ZUSA-PF-7053)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- KINGSTON BRASS DLL16 16" Tube For Tub Overflow Drain With Gasket (DLL16)
- WATCO Foot Actuated Chrome Bathtub Stopper with 3/8" Pin Adapter (38412-CP)
- Kingston Brass Bathtub Drains