Shop All Bathtub Drains
Kingston Brass
DLT5301A1 Twist & Close Tub Drain Conversion Kit
Mfr # DLT5301A1
Zoro # G0842416
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc Alloy/ABS
- Color/Finish Polished Chrome
- Drain Material Zinc Alloy/ABS
- Length - Drains 3.13
- Connection 1-1/2"
Product Information
- Brand Kingston Brass
- MFR # DLT5301A1
- Zoro # G0842416
- UPC # 663370298547
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.13 |
Details
Item | DLT5301A1 TwistClose Tub Drain Conver |
Material of Construction | Zinc Alloy/ABS |
Color/Finish | Polished Chrome |
Drain Material | Zinc Alloy/ABS |
Connection | 1-1/2" |
Description
DLT5301A1 TwistClose Tub Drain Conver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Malleable Iron 90 Degree Elbow Class 300 (1LBU3)
- ROTHENBERGER Tube Cutter, Pipeslice 3, 3/4" (88808)
- MOEN Flow Restrictor Kit (216721)
- HAM-LET 25/64" LET-LOK 316 SS Front Ferrule (760LF-SS-10MM)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Oil Rubbed Bronze (DLT20ORB)
- Kingston Brass Bathtub Drains