Shop All Bathtub Drains
Kingston Brass
DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass
Mfr # DLL3187
Zoro # G3101134
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.19
- Weight 5.07
- Includes Tub Waste; Overflow Drain
- Features Premium brass construction, Includes lift and turn drain, 20 gauge thickness, 1-1/2" diameter tube, 1-7/16" thread length, Corrosion-resistant finish, Designed for long-lasting durability
- Width 12
Product Information
- Brand Kingston Brass
- MFR # DLL3187
- Zoro # G3101134
- UPC # 663370732737
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Height | 3.19 |
Width | 12 |
Details
Weight | 5.07 |
Includes | Tub Waste; Overflow Drain |
Features | Premium brass construction, Includes lift and turn drain, 20 gauge thickness, 1-1/2" diameter tube, 1-7/16" thread length, Corrosion-resistant finish, Designed for long-lasting durability |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your tub filler, the Made To Match bathtub drain with overflow will fit most standard bath tub drain sizes. Simply twist the drain up to open. All necessary piping and overflow is included for use with your pedestal or clawfoot tub.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit - (137536)
- DIXON Cam and Groove, Dust Plug 1", AL (100-DP-AL)
- T&S BRASS Manual, 4" Mount, 2 Hole Low Arc Kitchen/Bathroom Faucet (B-1111)
- LEGEND VALVE 3/8" T-1001 BALL VALVE (101-102)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- KINGSTON BRASS DTT2162 16" Bathtub Waste & Overflow Drain (DTT2162)
- Kingston Brass Bathtub Drains