Shop All Bathtub Drains
Kingston Brass
DLL16 16" Tube For Tub Overflow Drain With Gasket
Mfr # DLL16
Zoro # G3066867
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 16"
- Tube Fitting Material Solid Brass
Product Information
- Brand Kingston Brass
- MFR # DLL16
- Zoro # G3066867
- UPC # 663370570292
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Tube Size | 16" |
Details
Item | Tube For Tub Overflow Drain With Gasket |
Tube Fitting Material | Solid Brass |
Description
DLL16 16 In. Tube For Tub Overflow Drain Wi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve 3-Way (7060501)
- CPC QUICK DISCONNECT (HFCD171235)
- ZORO SELECT Flexible Metal Hose, 1/2 in. dia, 24 in.L (08PL-CA11-0240-11B-11B)
- JMF PIPE VALVE 1/4X1/4""BRS (4179081)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- KINGSTON BRASS DTL207 Bathtub Strainer Drain with Rubber (DTL207)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- PLUMB PAK WASTE BATH 1.5""PVC&CHROM (64W)
- Kingston Brass Bathtub Drains