Shop All Drain Components
Kingston Brass
DD8102 Round Bottle Trap
Mfr # DD8102
Zoro # G0841953
product price: $90.35
/ea
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- UPC/CUPC Certified true
- Low Lead Compliant true
- DOE Certified false
Product Information
- Brand Kingston Brass
- MFR # DD8102
- Zoro # G0841953
- UPC # 663370533068
- Country of Origin China
- Category Drain Components
Dimensions
Item Height (Inch) | 4.75 |
Item Width (Inch) | 2 |
Item Length (Inch) | 13.88 |
Details
Item | P-Traps |
Material | Brass |
Finish | Polished Brass |
ADA Compliant | false |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
Item Weight (lbs) | 1.54 |
DOE Certified | false |
Prop 65 Label | true |
Theme | Modern |
Warranty | 1 |
Collection | Trimscape |
CEC Certified | false |
Description
This designer bottle trap is the perfect addition to modern homes with exposed plumbing. It provides a liquid seal between the home and sewer gasses as the stylish design and polished brass finish deliver a lasting appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupler, Female, 3 In (3LX44)
- RINNAI Wall Terminal 6 Plastic (790094)
- WATTS 3/4 in. Plastic Water Pressure Test Gauge (DP IWTG)
- THRIFCO PLUMBING Kohler Class-Five Adjustable Toilet Flapper for 2-Piece Toilets (4507822)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- KINGSTON BRASS Brass Pop Up Drain for Cast Iron Utility Sink, Brushed Nickel (GCL112BN)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Brass (KBU1002)
- KINGSTON BRASS CC2187 Vintage 1-1/4" Decor P-Trap, Brushed Brass (CC2187)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KOHLER Plunger Assy, Brass (1037022-BN)
- Kingston Brass Drain Components