Shop All Faucet Accessories
Kingston Brass
Concealed Adj. Height Shell for Supply Lines, Oil Rubbed Bronze
Mfr # CC495
Zoro # G3749786
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Oil Rubbed Bronze
- UPC/CUPC Certified false
- Collection Vintage
- Theme Traditional
Product Information
- Brand Kingston Brass
- MFR # CC495
- Zoro # G3749786
- UPC # 663370096914
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Length (Inch) | 27 |
Item Width (Inch) | 1.38 |
Item Height (Inch) | 2.5 |
Details
Item | Bath Supply Line |
Material | Brass |
Finish | Oil Rubbed Bronze |
UPC/CUPC Certified | false |
Collection | Vintage |
Theme | Traditional |
Prop 65 Label | true |
DOE Certified | false |
Item Weight (lbs) | 3.31 |
ADA Compliant | false |
CEC Certified | false |
Low Lead Compliant | false |
Warranty | 1 |
Share H&C Handle Item# | No Handle |
Description
These concealed adjustable height shell for supply lines are constructed of high quality brass to ensure reliability and durability. Its premier finish resists tarnishing and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Gen V Proterra Hybrid 40 gallon 30 Amp Electric Water Heater (PROPH40 T2 RH375-30)
- SIMMONS Frost Proof Yard Hydrant, 54" L, Cast Iron (802SB)
- MOEN Posi-Temp(R) Tub/Shower (T2153)
- GRUVLOK Gasket, Grade T, 8 In, Nitrile (0390079267)
- KINGSTON BRASS Rigid 30" Freestanding Supply, Brushed Nickel (CC458*30)
- KINGSTON BRASS Freestanding Supply Line Package, Polished Brass (CC266S2AX)
- KINGSTON BRASS 1/2" IPS Brass Adapter, Rough (ABT130-4)
- KOHLER Forte Sculpted Rite-Temp Valve Tri (TS10277-4-BN)
- DELTA Kitchen Air Gap (72020)
- MOEN Service Kit - (140028)
- AMERICAN STANDARD Metering Metring Pilar Tap 1GPMLGd-Long Sp, Polished chrome (1340.109.002)
- Kingston Brass Faucet Accessories