Shop All Showerheads and Tub Faucets
Kingston Brass
Clawfoot Tub Faucet Packages, Brushed Nickel, Deck Mount
Mfr # CCK1178DAL
Zoro # G0840937
product price: $1,089.63
/ea
Free Shipping & Returns
$1,089.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tub Filler with Hand Shower, Shower Riser, Shower Head, Drain, Supply Lines, Angle Stop Valves, Drain
- Features Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
- Flow Rate 7.0 gpm
- Mounting Type Deck Mount
- Number of Holes 2
Product Information
- Brand Kingston Brass
- MFR # CCK1178DAL
- Zoro # G0840937
- UPC # 663370133886
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | Shower: 62-1/4" |
Width | Tub: 57" |
Depth | Tub: 30-1/2" |
Face Dia. | Shower: 4-7/8" |
Item Width (Inch) | 57 |
Item Height (Inch) | 7 |
Item Length (Inch) | 62.25 |
Description
CCK1178DAL 7 In. Center Clawfoot Tub Fixtur
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Riser Tube - 24" For - Part# 372-40 (372-40)
- FLUIDMASTER PerforMAX Fill Valve And Flapper Kit Multicolored For Kohler Toto and American Standar (K-400H-039-T14)
- MANSFIELD PLUMBING PRODUCTS PLASTIC FLUSH VALVE (086306008)
- APOLLO VALVES 1-1/4" Press Brass Ball Valve Inline (77VLF10601)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KS36320AL)
- KINGSTON BRASS Shower Slide Bar, Polished Chrome, Wall Mount (KSX2521SG)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632TO)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Chrome, Tub Wall Mount (CC302T1)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB6658LL)
- KOHLER Bath Filler Trim, Vibrant Titanium, Floor (T73087-4-TT)
- Kingston Brass Showerheads and Tub Faucets