Shop All Washroom Accessories
Kingston Brass
Classic Soap Dish, Polished Brass
Mfr # BA315PB
Zoro # G3927954
product price: $37.02
/ea
$37.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Classic
- Material Brass;Ceramic
- Mounting Type Wall Mounted
- ADA Compliant true
- Escutcheon Included false
Product Information
- Brand Kingston Brass
- MFR # BA315PB
- Zoro # G3927954
- UPC # 663370008313
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Item Width (Inch) | 4.25 |
Item Length (Inch) | 5.25 |
Product Diameter (Inch) | 2.75 |
Item Height (Inch) | 2.75 |
Details
Item | Classic Soap Dish, Polished Brass |
Collection | Classic |
Finish | Polished Brass |
Material | Brass;Ceramic |
Mounting Type | Wall Mounted |
ADA Compliant | true |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Item Weight (lbs) | 1.15 |
DOE Certified | false |
Low Lead Compliant | false |
Installation Type | Wall Mount |
Theme | Traditional |
Prop 65 Label | true |
CEC Certified | false |
Warranty | 1 |
Description
Add sophistication and distinctive style to your bathroom with this Kingston Brass wall mount soap dish. Easy to install on the wall adjacent to your tub, this dish is designed to effortlessly reach soap and provide a cleaner bathroom. While embellishing a traditional style, match this accessory to your other polished brass bathroom fixtures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY CERAMIC SHORT STEM SQ MountG COLD (45923C)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-2BZ)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10527A)
- ANVIL 3/4" Cast Iron 45 Degree Elbow Class 125 (0300028503)
- KINGSTON BRASS Georgian Freestanding Toilet Paper Holder, Antique Brass (CC2103)
- KINGSTON BRASS BAH8213478SB Concord 5-Piece Bathroom Accessory Sets, Brushed Brass (BAH8213478SB)
- KINGSTON BRASS CC3151 Rectangular Shower Curtain Rod (CC3151)
- KINGSTON BRASS BAH821318478SB Concord 5-Piece Bathroom Accessory Set, Brushed Brass (BAH821318478SB)
- KINGSTON BRASS Classic Robe Hook, Oil Rubbed Bronze (BA317ORB)
- KINGSTON BRASS Victorian 3-Piece Bathroom Accessory Set, Brushed Nickel (BAK111348SN)
- DELTA Delta Instit Parts R.H. Teck Structure (063005A)
- Kingston Brass Washroom Accessories