Shop All Handles, Levers & Controls
Kingston Brass
Centerset Kitchen Faucet, Polished Chrome
Mfr # KB8791NDLSP
Zoro # G007964982
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Brass
- Type Centerset Kitchen Faucets
- Mounting Type Deck Mount
- Includes Faucet; Mounting Hardware; Side Sprayer
Product Information
- Brand Kingston Brass
- MFR # KB8791NDLSP
- Zoro # G007964982
- UPC # 663370119231
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 10.31 |
Height | 2.5 |
Overall Length | 11.25 |
Details
Finish | Polished Chrome |
Material | Brass |
Type | Centerset Kitchen Faucets |
Mounting Type | Deck Mount |
Includes | Faucet; Mounting Hardware; Side Sprayer |
ADA Compliant | Yes |
Valve Type | Washerless Cartridge |
Flow Rate (GPM) | 1.8 |
Handle Type | Lever |
Number of Handles | 2 |
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation The polished chrome finish will also add a glistening elegance to your kitchen ensemble A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture Utilize the included matching finish sidesprayer for convenience in cleaning hardtoreach areas
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tubing Cutter, Aluminum, 3-1/8 In. L (101)
- ZORO SELECT Tubing, 7/64" ID, 5/32" OD, 250 Ft, Red (4HHD7)
- KOHLER Aerator Kit, Small, 1.2Gpm (1312214-SR)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-2-4)
- KINGSTON BRASS Valve & Trim Only, Polished Chrome (KBSV8651)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS Volume Control, Polished Chrome (KB3001AL)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KOHLER Bath & Shower Trim Set, Less Showerhead (T99763-4L-CP)
- Kingston Brass Kitchen Faucets & Accessories