Shop All Handles, Levers & Controls
Kingston Brass
Centerset Kitchen Faucet, Polished Chrome
Mfr # KB8791NDLLS
Zoro # G307965030
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Brass
- Type Centerset Kitchen Faucets
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
Product Information
- Brand Kingston Brass
- MFR # KB8791NDLLS
- Zoro # G307965030
- UPC # 663370119279
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Overall Width | 10.31 |
Overall Length | 11.25 |
Height | 2.5 |
Details
Finish | Polished Chrome |
Material | Brass |
Type | Centerset Kitchen Faucets |
Mounting Type | Deck Mount |
Valve Type | Washerless Cartridge |
ADA Compliant | Yes |
Flow Rate (GPM) | 1.8 |
Number of Handles | 2 |
Handle Type | Lever |
Includes | Faucet; Mounting Hardware |
Description
The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation The polished chrome finish will also add a glistening elegance to your kitchen ensemble A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture Matching accessories are available for use
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1/4x1/2 In, 50psi (55AA1M2U1-50)
- THRIFCO PLUMBING 3/8 Inch MIP Brass Plug (9316091)
- US HARDWARE United States Hardware P-050B Utopia Chrome Tub-Shower Faucet (6970560)
- OUT FILTER MATE Water Softener Cleaner Refill Liquid 64 oz (HD64N)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- KINGSTON BRASS KS4321PX Roman Tub Filler Porcelain Cross Handle (KS4321PX)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- MADE-TO-ORDER HC-170 Valley Clear Old Style Single Lever Shower & Lavatory Faucet Handle (MA135792)
- Kingston Brass Handles, Levers & Controls