Shop All Handles, Levers & Controls
Kingston Brass
CCK1148AX Clawfoot Tub Package Metal Cross Handles
Mfr # CCK1148AX
Zoro # G0840858
product price: $1,324.28
/ea
Free Shipping & Returns
$1,324.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
- Finish Brushed Nickel
- Material Brass
- Mounting Type Tub Wall Mount
- Shower Head Type Hand Shower
Product Information
- Brand Kingston Brass
- MFR # CCK1148AX
- Zoro # G0840858
- UPC # 663370037467
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Tub: 57" |
Depth | Tub: 30-1/2" |
Face Dia. | Shower: 4-13/16" |
Height | Shower: 61-5/8" |
Item Height (Inch) | 30.5 |
Item Width (Inch) | 57 |
Item Length (Inch) | 62.25 |
Description
CCK1148AX Clawfoot Tub Package Metal Cro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Temp Knob and Cover, 17Series T/S (RP52147SP)
- MOEN Iso 24" Designer Grab Bar (YG0724BL)
- ZORO SELECT PVC Pipe, 2 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 (H0800200PG1000)
- ANVIL 2" x 3/4" Forged Steel Hex Bushing Class 6000 (0361333206)
- KINGSTON BRASS CCK1141PX Clawfoot Tub Package with Porcelain Cross Handles (CCK1141PX)
- KINGSTON BRASS Volume Control, Polished Brass (KB3002AL)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-2MB)
- Kingston Brass Kitchen Faucets & Accessories