Shop All Handles, Levers & Controls
Kingston Brass
CCK1145AX Clawfoot Tub Package Metal Cross Handles
Mfr # CCK1145AX
Zoro # G0840675
product price: $1,327.53
/ea
Free Shipping & Returns
$1,327.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sturdy Materials and a Premium Finish For a Reliable and Long Lasting Set
- Finish Oil Rubbed Bronze
- Material Brass
- Mounting Type Tub Wall Mount
- Shower Head Type Hand Shower
Product Information
- Brand Kingston Brass
- MFR # CCK1145AX
- Zoro # G0840675
- UPC # 663370056833
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Tub: 57" |
Depth | Tub: 30-1/2" |
Face Dia. | Shower: 4-13/16" |
Height | Shower: 61-5/8" |
Item Length (Inch) | 62.25 |
Item Height (Inch) | 30.5 |
Item Width (Inch) | 57 |
Description
CCK1145AX Clawfoot Tub Package Metal Cro
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Connector, Nylon, CompxF, 1/4In (N4FC4)
- CHERNE Extension Hose, Air, Length 60 In (274054)
- MOEN Posi-Temp(R) Valve Trim (TS2711)
- PARKER Hollow Hex Plug, Steel, 3/8 in, MNPT (3/8 HHP-S)
- KINGSTON BRASS KS1341PKL Roman Tub Filler with Cross Handle (KS1341PKL)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS KS1108BEX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108BEX)
- KINGSTON BRASS KS3338PKX Roman Tub Filler with Cross Handle (KS3338PKX)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- MOEN Handle Kit, 147542 (147542)
- Kingston Brass Kitchen Faucets & Accessories