Shop All Washroom Accessories
Kingston Brass
CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod
Mfr # CCD2178
Zoro # G0840569
product price: $64.97
/ea
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Edenscape
- Material Zinc Alloy;Stainless Steel
- DOE Certified false
- Prop 65 Label false
- CEC Certified false
Product Information
- Brand Kingston Brass
- MFR # CCD2178
- Zoro # G0840569
- UPC # 663370293290
- Country of Origin China
- Category Washroom Accessories
Dimensions
Item Length (Inch) | 63.5 |
Product Diameter (Inch) | 1 |
Item Height (Inch) | 1.88 |
Item Width (Inch) | 6.56 |
Details
Item | CCD2178 60" - 72" Adjustable Double Curv |
Collection | Edenscape |
Finish | Brushed Nickel |
Material | Zinc Alloy;Stainless Steel |
DOE Certified | false |
Prop 65 Label | false |
CEC Certified | false |
Low Lead Compliant | false |
Warranty | 1 |
Escutcheon Included | false |
Item Weight (lbs) | 3.65 |
UPC/CUPC Certified | false |
Theme | Traditional |
Installation Type | Wall Mount |
ADA Compliant | false |
Description
Increase the amount of space in your shower by adding the Edenscape 60-Inch - 72-Inch Adjustable Double Curved Shower Curtain Rod. The curved design makes the shower area feel more open and spacious as the double rod provides added convenience. Use one rod for a waterproof shower curtain and the other for a more decorative one. Or, hang towels and other accessories outside of your shower for more storage space. The rod length is adjustable for use in shower enclosures from 60-72". Installation instructions and mounting hardware are included. Part of the Edenscape Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, 1/8In, FNPTxMNPT (NV108P-2)
- ASCO Joucomatic Solenoid Valve Body Solenoid Valve (18990001)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- K-FLEX USA 2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100218)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- KINGSTON BRASS SRCR121 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Chrome (SRCR121)
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- KINGSTON BRASS Classic Robe Hook, Oil Rubbed Bronze (BA317ORB)
- KINGSTON BRASS Milano Toilet Paper Holder, Polished Brass (BA2718PB)
- KINGSTON BRASS BA9116C Water Onyx Toothbrush & Tumbler Holder, Polished Chrome (BA9116C)
- DELTA Delta Plug Button/Screw, Roman Tub, Chrm (RP18358)
- Kingston Brass Washroom Accessories