Shop All Washroom Accessories
Kingston Brass
CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod
Mfr # CCD2171
Zoro # G0840648
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Edenscape
- Material Zinc Alloy;Stainless Steel
- Low Lead Compliant false
- Product Diameter (Inch) 1
- Installation Type Wall Mount
Product Information
- Brand Kingston Brass
- MFR # CCD2171
- Zoro # G0840648
- UPC # 663370293283
- Country of Origin China
- Category Washroom Accessories
Dimensions
Item Width (Inch) | 6.56 |
Product Diameter (Inch) | 1 |
Item Length (Inch) | 63.5 |
Item Height (Inch) | 1.88 |
Details
Item | CCD2171 60" - 72" Adjustable Double Curv |
Collection | Edenscape |
Finish | Polished Chrome |
Material | Zinc Alloy;Stainless Steel |
Low Lead Compliant | false |
Installation Type | Wall Mount |
UPC/CUPC Certified | false |
Warranty | 1 |
ADA Compliant | false |
Theme | Traditional |
CEC Certified | false |
Item Weight (lbs) | 3.65 |
DOE Certified | false |
Escutcheon Included | false |
Prop 65 Label | false |
Description
Increase the amount of space in your shower by adding the Edenscape 60-Inch - 72-Inch Adjustable Double Curved Shower Curtain Rod. The curved design makes the shower area feel more open and spacious as the double rod provides added convenience. Use one rod for a waterproof shower curtain and the other for a more decorative one. Or, hang towels and other accessories outside of your shower for more storage space. The rod length is adjustable for use in shower enclosures from 60-72". Installation instructions and mounting hardware are included. Part of the Edenscape Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Archer Under-Mount Bathroom Sink (2355-7)
- STEEL & OBRIEN 4" Tri-Clamp End x Light Wall Tank Weld - 4" Long 304SS (14WLMP-4-304)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- ZORO SELECT 3" x 1-1/2" Malleable Iron Hex Bushing Class 150 (2WU94)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- KINGSTON BRASS English Vintage Wall-Mount Soap Dish, Chrome (BA7975C)
- KINGSTON BRASS Restoration 3-Piece Bathroom Hardware, Chrome (BAK396348C)
- KINGSTON BRASS BAH821318478PB Concord 5-Piece Bathroom Accessory Set, Polished Brass (BAH821318478PB)
- KINGSTON BRASS Victorian 3-Piece Bathroom Accessory Set, Polished Brass (BAK31248PB)
- KINGSTON BRASS Victorian Cosmetic Glass Shelf, Brushed Nickel (BA1119SN)
- WINGITS CRESCENT Pivot Bracket, PK2 (CRMB-CHM)
- Kingston Brass Washroom Accessories