Shop All Supply Stop Valves
Kingston Brass
CC83252DX 1/2" Sweat x 3/8" O.D. Comp Straight Shut Off Valve with 5" Extension, Polished Brass
Mfr # CC83252DX
Zoro # G302835901
product price: $57.85
/ea
$57.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Brass
- Finish Polished Brass
- Features 1/4 turn straight stop, 1/2" sweat x 3/8" O.D. comp, High quality brass construction, Premier finish cross handle
- Includes Straight Valves
- Width 2.38
Product Information
- Brand Kingston Brass
- MFR # CC83252DX
- Zoro # G302835901
- UPC # 663370676529
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Width | 2.38 |
Height | 2.38 |
Length | 6.63 |
Details
Color | Polished Brass |
Finish | Polished Brass |
Features | 1/4 turn straight stop, 1/2" sweat x 3/8" O.D. comp, High quality brass construction, Premier finish cross handle |
Includes | Straight Valves |
Material | Brass |
Weight | 0.75 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/2 758N Iron Body flanged)
- ALFA LAVAL Service Kit Lkb Actuator All Sizes (9611923010)
- JONES STEPHENS 1/2" x 4" Black Pipe Nipple (30540)
- PARKER 5/8" Copper Flare Gasket PK 10 (2GF-10)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- LEGEND VALVE 3/4" T532CP NO LEAD CHROME HB (107-424NL)
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541C)
- KBI/KING BROTHERS IND VALVE STOP CPVC 1/2 in. (8422-005)
- Kingston Brass Valves