Shop All Supply Stop Valves
Kingston Brass
CC44158DX 1/2" IPS x 1/2" or 7/16" Slip Joint Straight Valve, Brushed Nickel
Mfr # CC44158DX
Zoro # G902836735
product price: $48.72
/ea
$48.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Features 1/4 turn straight stop, 1/2" FIP x 1/2" or 7/16" slip joint, High quality brass construction, Premier finish cross handle
- Finish Brushed Nickel
- Includes Straight Valves
- Width 1.44
Product Information
- Brand Kingston Brass
- MFR # CC44158DX
- Zoro # G902836735
- UPC # 663370676307
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Width | 1.44 |
Length | 2.81 |
Height | 1.44 |
Details
Color | Brushed Nickel |
Features | 1/4 turn straight stop, 1/2" FIP x 1/2" or 7/16" slip joint, High quality brass construction, Premier finish cross handle |
Finish | Brushed Nickel |
Includes | Straight Valves |
Material | Brass |
Weight | 0.44 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 3" (1056-63)
- ZORO SELECT CPVC Solid Flange, Schedule 80, 3" Pipe Size, FNPT (9852-030)
- LEGEND VALVE 1/4" GALVANIZED TEE (352-151C)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 3 Outlet, 5/16" Tube Size, Black (ZUSA-TF-PTC-1031)
- KINGSTON BRASS KF4440 1/2 Fip X 1/2 OD Comp Angle Stop Valve (KF4440)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF4410 1/2 Fip X 1/2 & 7/16 OD Slip Joint Angle Stop Valve (KF4410)
- HOMEWERKS Homewerks Faucet 207403 Boiler Drain 0.5 in. Fip x 0.75 Hose Brass (207403)
- PLUMB PAK Stop 1/2 Nom Compx 1/4 Od Chr Qtr Tur (PP123PCLF)
- JOHN GUEST Multi-Turn Stop, 1/2 In PF x 1/2 In PF (PISV0416S)
- Kingston Brass Supply Stop Valves