Shop All Faucet Repair and Maintenance
Kingston Brass
CC43106LKB30 Traditional Plumbing Sink Trim Kit W/P-Trap, Polished Nkl
Mfr # CC43106LKB30
Zoro # G3086879
product price: $207.90
/ea
Free Shipping & Returns
$207.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Plumbing Supply Kit
- Width 11.94
- Inlet (In.) 1/2
- Features Two 1/2"-14 NPT inlet x 3/8" O.D. comp quarter turn angle stop valves, Two high profile flanges, Two pieces 3/8" x 30" bull nose rigid supply lines, One traditional p-trap with flange, Angle stops include traditional lever handle
Product Information
- Brand Kingston Brass
- MFR # CC43106LKB30
- Zoro # G3086879
- UPC # 663370885679
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 11.94 |
Height | 4.56 |
Manufacturers Warranty Length | 1 |
Length | 30 |
Item Width (Inch) | 11.94 |
Item Length (Inch) | 30 |
Item Height (Inch) | 4.56 |
Description
This lavatory/kitchen supply combo features all the necessary components to drain the flow of waste water efficiently. The kit features stylish traditional designs and includes a number of items: 1/2" IPS 1/4-turn angle stops , 30-inch bullnose lavatory supply lines, 1/2" IPS bell flanges and a 1-1/4" p-trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Polyethylene Caps and Plugs, 41552 (TA-1004)
- ZURN Vandal Resistant Operating Stem 2" Mount, 1 Hole Hoe Bibb, Chrome (Z1341XL-P34-RC)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 5-1/2" H (GRRDH04GA20)
- EMERSON FLOW CONTROLS 057331 120V Coil Amg (Clip) (057331)
- KINGSTON BRASS CC43105LKB30 Traditional Plumbing Sink Trim Kit W/ P-Trap, Bronze (CC43105LKB30)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- KINGSTON BRASS KDH8401 2 Functions Pull-Out Sprayer (KDH8401)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- KINGSTON BRASS FL587 Made To Match 5/8" OD Brass Flange, Brushed Brass (FL587)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- MIDWEST FASTENER 3/8" Neoprene Rubber Regular Flat Faucet Washers 20PK (68105)
- Kingston Brass Faucet Repair and Maintenance