Shop All Faucet Repair and Maintenance
Kingston Brass
CC43105LKB30 Traditional Plumbing Sink Trim Kit W/ P-Trap, Bronze
Mfr # CC43105LKB30
Zoro # G3105054
product price: $175.40
/ea
Free Shipping & Returns
$175.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Plumbing Supply Kit
- Color Oil Rubbed Bronze
- ADA Compliant Yes
- Number of Handles 2
Product Information
- Brand Kingston Brass
- MFR # CC43105LKB30
- Zoro # G3105054
- UPC # 663370885532
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | 1 |
Length | 30 |
Height | 4.56 |
Width | 11.94 |
Item Length (Inch) | 30 |
Item Height (Inch) | 4.56 |
Item Width (Inch) | 11.94 |
Description
This lavatory/kitchen supply combo features all the necessary components to drain the flow of waste water efficiently. The kit features stylish traditional designs and includes a number of items: 1/2" IPS 1/4-turn angle stops , 30-inch bullnose lavatory supply lines, 1/2" IPS bell flanges and a 1-1/4" p-trap. Constructed of high quality material and a tarnish-resistant finish, designed for long-lasting performance. Available in a variety of stunning finishes ready to match any home decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID RIDGID® Model No. 406 400 Series Instrument Bender, 3/8" Tube Size, 15/16" Bend Radius (36097)
- B & K/MUELLER INDS(IMPORT) 1/2 Blk Union (521-703HN)
- LEGEND VALVE 2" PRESS REPAIR COUPLING (450-588P)
- ZORO SELECT Bulkhead Union, 1/4 in Tube Size, Brass, Silver (22FR67)
- KINGSTON BRASS CC43106LKB30 Traditional Plumbing Sink Trim Kit W/P-Trap, Polished Nkl (CC43106LKB30)
- KINGSTON BRASS KDH8401 2 Functions Pull-Out Sprayer (KDH8401)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- KINGSTON BRASS 1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43202XK)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Chrome (CC43101XK)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk (CC83250DL)
- CHICAGO FAUCET Sill Faucet, Tee, 1/2" FNPT, 1, Cast Brass (952-12CP)
- Kingston Brass Faucet Repair and Maintenance