Shop All Bathtub Drains
Kingston Brass
CC2096 Clawfoot Tub Drain
Mfr # CC2096
Zoro # G0836423
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Gauge 20
- Material of Construction Brass
- Pipe Dia. - Drains 1-1/2
- Length - Drains 20.25
Product Information
- Brand Kingston Brass
- MFR # CC2096
- Zoro # G0836423
- UPC # 663370533815
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Pipe Dia. - Drains | 1-1/2 |
Length - Drains | 20.25 |
Item Width (Inch) | 3 |
Item Height (Inch) | 14.25 |
Item Length (Inch) | 27.25 |
Details
Drain Material | Brass |
Gauge | 20 |
Material of Construction | Brass |
Color/Finish | Polished Nickel |
Item | CC2096 Clawfoot Tub Drain |
Connection | 1-1/2" |
Prop 65 Label | true |
Item Weight (lbs) | 5.07 |
Material | Brass |
DOE Certified | false |
Theme | Traditional |
UPC/CUPC Certified | false |
Warranty | 1 |
Finish | Polished Nickel |
ADA Compliant | false |
Low Lead Compliant | false |
Collection | Vintage |
CEC Certified | false |
Description
CC2096 Clawfoot Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-C)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- ZORO SELECT 1-1/2" NPT Brass Swing Check Valve (10F326)
- KOHLER Exhale Supply Elbow With Bracket (98354-TT)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- KINGSTON BRASS CC2091 Clawfoot Bathtub Waste & Overflow Drain (CC2091)
- KINGSTON BRASS DTT5302A6 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A6)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- WATCO 1-Hole Bathtub Chrome Overflow Plate Kit (18003-CP)
- Kingston Brass Bathtub Drains