Shop All Bathtub Drains
Kingston Brass
CC2082 Brass Claw Foot Tub Drain
Mfr # CC2082
Zoro # G0836414
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Material of Construction Brass
- Length - Drains 27.625
- Color/Finish Polished Brass
- Gauge 20
Product Information
- Brand Kingston Brass
- MFR # CC2082
- Zoro # G0836414
- UPC # 663370036606
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 27.625 |
Pipe Dia. - Drains | 1-1/2 |
Item Length (Inch) | 27.25 |
Item Height (Inch) | 14.25 |
Item Width (Inch) | 3 |
Details
Drain Material | Brass |
Material of Construction | Brass |
Item | CC2082 Brass Claw Foot Tub Drain |
Color/Finish | Polished Brass |
Gauge | 20 |
Connection | 1-1/2" |
Item Weight (lbs) | 5.07 |
Low Lead Compliant | false |
Finish | Polished Brass |
Warranty | 1 |
Prop 65 Label | true |
CEC Certified | false |
ADA Compliant | false |
Material | Brass |
DOE Certified | false |
Theme | Traditional |
UPC/CUPC Certified | false |
Collection | Vintage |
Escutcheon Included | false |
Description
CC2082 Brass Claw Foot Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Solid Flange, Socket, 3/4 in Pipe Size (851-007)
- ZORO SELECT 3/4" FNPT SS Cross (4307002408)
- LEGEND VALVE 1/2" BLACK UNION (350-443C)
- NIBCO 1" NOM C Copper Tee (611 1)
- KINGSTON BRASS CC2085 Brass Claw Foot Tub Drain (CC2085)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS DLT5301A1 Twist & Close Tub Drain Conversion Kit (DLT5301A1)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KINGSTON BRASS DLT5301A7 Twist & Close Tub Drain Conversion Kit (DLT5301A7)
- LARSEN SUPPLY CO Larsen Supply 03-4903 Replacement Tip Toe Bathtub Drain Stopper; Chrome - 0.37 in. (660433)
- Kingston Brass Bathtub Drains