Shop All Shower Drains
Kingston Brass
BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze
Mfr # BSF6310ORB
Zoro # G3174449
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Drain
- Finish Oil Rubbed Bronze
- Height 1.38
- Width 3.94
- Features Solid brass construction, Square shower drain, Overall dimension: (L)3-15/16" x (W)3-15/16" x (H)1-3/8", Floor installation, Includes cover, dome grid, drain body, and drain core
Product Information
- Brand Kingston Brass
- MFR # BSF6310ORB
- Zoro # G3174449
- UPC # 663370832246
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Height | 1.38 |
Width | 3.94 |
Details
Includes | Shower Drain |
Finish | Oil Rubbed Bronze |
Features | Solid brass construction, Square shower drain, Overall dimension: (L)3-15/16" x (W)3-15/16" x (H)1-3/8", Floor installation, Includes cover, dome grid, drain body, and drain core |
Weight | 0.94 |
Description
The Watercourse collection features an array of shower drains in multiple finishes. From simple, non-obtrusive grid-cut floor drains to ornate embossed floral patterns the Watercourse collection offers a range of selections. Watercourse drains install a variety of ways and fit a range of both square and circular drain openings. Please see each drain for its detailed specifications and compatibility. The Transit drain flange in the Watercourse collection fits a 4" x 4" square and features an asymmetrical slotted cutout pattern hair catcher to prevent foreign objects entering your drain. The design comes in Chrome, Polished Brass, Antique Brass, Oil Rubbed Bronze, Polished Nickel, Brushed Brass, Brushed Nickel and Matte Black to match nearly any fixture and any design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOMUS Blomus 68948 Cosmetic Vanity Mirror with Magnification Nickle Plated (68948)
- KOHLER Siphon Jet Urinal, Wall Mount, Spud 3/4 (K-4989-T-0)
- ROHL Flexible Metal Hose 59" In Polished Nickel (16295PN)
- ZORO SELECT Tubing (1529L-187437-5)
- KINGSTON BRASS BSF4161C Watercourse Sunburst 4" Square Grid Shower Drain, Chrm (BSF4161C)
- KINGSTON BRASS BSF6360BN Watercourse Floral 4" Square Grid Shower Drain, Nickel (BSF6360BN)
- KINGSTON BRASS BSF4161BB Watercourse Sunburst 4" Square Grid Shower Drain, Brass (BSF4161BB)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- KINGSTON BRASS BSF6360C Watercourse Floral 4" Square Grid Shower Drain, Chrome (BSF6360C)
- WATCO Universal Bathtub Stop/Drain (4875N-FA-CP-G-51)
- Kingston Brass Shower Drains