Shop All Shower Drains
Kingston Brass
BSF4262MB Watercourse Symmetric 4" Square Grid Shower Drain, Matte Blk
Mfr # BSF4262MB
Zoro # G3173794
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Drain
- Weight 0.93
- Height 1.63
- Features Solid brass construction, Square shower drain, Overall dimension: (L)3-15/16" x (W)3-15/16" x (H)1-5/8", Floor installation, Includes cover, dome grid, drain body, and drain core
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # BSF4262MB
- Zoro # G3173794
- UPC # 663370832048
- Country of Origin Taiwan, Province of China
- Category Shower Drains
Dimensions
Height | 1.63 |
Width | 3.94 |
Product Diameter (Inch) | 4 |
Item Length (Inch) | 3.94 |
Item Width (Inch) | 3.94 |
Item Height (Inch) | 1.63 |
Details
Finish | Matte Black |
Includes | Shower Drain |
Weight | 0.93 |
Features | Solid brass construction, Square shower drain, Overall dimension: (L)3-15/16" x (W)3-15/16" x (H)1-5/8", Floor installation, Includes cover, dome grid, drain body, and drain core |
Material | Brass |
ADA Compliant | false |
Warranty | 1 |
UPC/CUPC Certified | false |
DOE Certified | false |
CEC Certified | false |
Item Weight (lbs) | 0.93 |
Theme | Traditional |
Prop 65 Label | true |
Escutcheon Included | false |
Collection | Watercourse |
Low Lead Compliant | false |
Description
The Watercourse collection features an array of shower drains in multiple finishes. From simple, non-obtrusive grid-cut floor drains to ornate embossed floral patterns the Watercourse collection offers a range of selections. Watercourse drains install a variety of ways and fit a range of both square and circular drain openings. Please see each drain for its detailed specifications and compatibility. The Symmetric drain flange in the Watercourse collection fits a 4" x 4" square and features symmetrical rounded-slot cutouts on its circular hair catcher to prevent foreign objects entering your drain. The design comes in Chrome, Polished Brass, Antique Brass, Oil Rubbed Bronze, Polished Nickel, Brushed Brass, Brushed Nickel and Matte Black to match nearly any fixture and any design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) - 3/4" MNPT - 36" L (ZUSA-PF-1201)
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G035)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR33193)
- KOHLER Levity Plus 5/16 Door 78X 47-5/8 Hndl (702421-L-2MB)
- KINGSTON BRASS BSF4161BB Watercourse Sunburst 4" Square Grid Shower Drain, Brass (BSF4161BB)
- KINGSTON BRASS BSF6360BN Watercourse Floral 4" Square Grid Shower Drain, Nickel (BSF6360BN)
- KINGSTON BRASS Watercourse Symmetric 4" Square Grid Shower Drain, Chrome (BSF4262C)
- KINGSTON BRASS BSF6310ORB Watercourse Transit 4" Square Grid Shower Drain, Bronze (BSF6310ORB)
- KINGSTON BRASS BSF6310BB Watercourse Transit 4" Square Grid Shower Drain, Brass (BSF6310BB)
- KINGSTON BRASS BSF4161C Watercourse Sunburst 4" Square Grid Shower Drain, Chrm (BSF4161C)
- D2D TECHNOLOGIES 1280 12 in. Green Heavy Duty Atrium Drain Grate (D232597)
- Kingston Brass Shower Drains