Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow
Mfr # KB8101
Zoro # G0850938
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bathroom Sink Drain
- Length (In.) 2"
- Connection UNEF
- Material of Construction Brass
- For Use With Fit Standard Bathroom Sinks
Product Information
- Brand Kingston Brass
- MFR # KB8101
- Zoro # G0850938
- UPC # 663370132780
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2" |
Item Length (Inch) | 8.25 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Details
Item | Push Pop-Up Drain with Overflow |
Type | Bathroom Sink Drain |
Connection | UNEF |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Color/Finish | Polished Chrome |
Finish | Polished Chrome |
Material | Brass |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
Collection | Made To Match |
Theme | Modern |
Warranty | 1 |
CEC Certified | false |
ADA Compliant | false |
Item Weight (lbs) | 0.66 |
Escutcheon Included | false |
DOE Certified | false |
Prop 65 Label | true |
Description
KB8101 Brass Push Pop-Up Drain,w/Over
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Maxstow Lighted Cabinet 17 X 24 (81144-SLE-DA1)
- MANITOWOC Pre-Filter, 8 gpm, 5 Micron, 6" O.D., 17 1/8 in H (K-00337)
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 3/4" (T4BND12)
- PARKER Tubing, Nylon, 1/4" OD, Black, 50 Ft (NBR-4-035-0050)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8103)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- Kingston Brass Sink Drains