Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1007SB
Zoro # G0846345
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2-1/8"
- Connection UNEF
- Type Bathroom Sink Drain
- For Use With Fit Standard Bathroom Sinks
- Material of Construction Brass
Product Information
- Brand Kingston Brass
- MFR # KB1007SB
- Zoro # G0846345
- UPC # 663370582943
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Item Length (Inch) | 7.81 |
Item Width (Inch) | 2.13 |
Item Height (Inch) | 2.13 |
Details
Item | Pop-Up Drain with Overflow Hole |
Connection | UNEF |
Type | Bathroom Sink Drain |
For Use With | Fit Standard Bathroom Sinks |
Material of Construction | Brass |
Color/Finish | Brushed Brass |
Material | Brass |
Finish | Brushed Brass |
Theme | Traditional |
UPC/CUPC Certified | true |
CEC Certified | false |
Item Weight (lbs) | 0.93 |
Low Lead Compliant | true |
Prop 65 Label | true |
DOE Certified | false |
Collection | Columbia |
Warranty | 1 |
ADA Compliant | false |
Description
KB1007SB Brass Pop-Up Drain,w/Overflo
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tank Lid-Sp (1081363-7)
- MOEN Posi-Temp(R) 1/2" Crimp Ring Pex Connection w/Pressure Balancing (2360PF)
- PARKER 1/4" MNPT 316 SS Hex Nipple (4-4 MHN-SS)
- XLERATOR HAND DRYER Optic Sensor (XL15)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8103)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8218)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- ENCORE 1-1/2" x 2" Pipe Dia., 316 Stainless Steel, Crumb Cup, Rotary Handle Waste Drain (DSS-8000)
- Kingston Brass Sink Drains