Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1007
Zoro # G0846309
product price: $19.47
/ea
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bathroom Sink Drain
- Color/Finish Brushed Nickel/Polished Chrome
- For Use With Fit Standard Bathroom Sinks
- Connection UNEF
- Length (In.) 2-1/8"
Product Information
- Brand Kingston Brass
- MFR # KB1007
- Zoro # G0846309
- UPC # 663370115660
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Details
Item | Pop-Up Drain with Overflow Hole |
Type | Bathroom Sink Drain |
Color/Finish | Brushed Nickel/Polished Chrome |
For Use With | Fit Standard Bathroom Sinks |
Connection | UNEF |
Material of Construction | Brass |
Description
KB1007 Brass Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 18" L, Concealed, Stainless Steel, Concealed Screw 18" Grab Bar Satin Stain, Satin Stainless Steel (8718)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- LASCO FITTINGS Deep Socket Coupling, 2 in, Schedule 40 (482020)
- EVERFLOW 3/8" x 1/4" Flare Reducing Union Pipe Fitting; Brass (F42R-383814)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Oil Rubbed Bronze (K121BORB)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8211)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- ROHL Push Drain With Overflow (U.0127DOFPN)
- Kingston Brass Sink Drains