Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole
Mfr # KB1005
Zoro # G0846397
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- For Use With Fit Standard Bathroom Sinks
- Color/Finish Oil Rubbed Bronze
- Connection UNEF
- Length (In.) 2-1/8"
Product Information
- Brand Kingston Brass
- MFR # KB1005
- Zoro # G0846397
- UPC # 663370016257
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 2-1/8" |
Item Length (Inch) | 8.25 |
Item Width (Inch) | 2.13 |
Item Height (Inch) | 2.13 |
Details
Item | Pop-Up Drain with Overflow Hole |
Material of Construction | Brass |
For Use With | Fit Standard Bathroom Sinks |
Color/Finish | Oil Rubbed Bronze |
Connection | UNEF |
Type | Bathroom Sink Drain |
Material | Brass |
Finish | Oil Rubbed Bronze |
Prop 65 Label | true |
ADA Compliant | false |
UPC/CUPC Certified | true |
Warranty | 1 |
Escutcheon Included | false |
CEC Certified | false |
Low Lead Compliant | true |
DOE Certified | false |
Item Weight (lbs) | 0.93 |
Theme | Traditional |
Collection | Columbia |
Description
KB1005 Brass Pop-Up Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1 in, FNPT (1-950XLT)
- PARKER 0.17" Barb Brass Union (22-4)
- ZORO SELECT 2-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (469-030)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 3422 psi (093-020-012)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4002)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2001)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- DEARBORN BRASS 3-1/2" to 4" Pipe Dia., Stainless Steel, Replaceable Strainer, Locking Cup Sink Basket Strainer (4204-00-3)
- Kingston Brass Sink Drains