Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow
Mfr # KB3002
Zoro # G0848533
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fit Most Standard Drain Sizes
- Connection UNEF
- Length (In.) 7-3/8"
- Color/Finish Polished Brass
- Type Bathroom Sink Drain
Product Information
- Brand Kingston Brass
- MFR # KB3002
- Zoro # G0848533
- UPC # 663370093593
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 7-3/8" |
Item Height (Inch) | 2.25 |
Item Width (Inch) | 2.25 |
Item Length (Inch) | 7.38 |
Details
Item | Lift and Turn Sink Drain with Overflow |
For Use With | Fit Most Standard Drain Sizes |
Connection | UNEF |
Color/Finish | Polished Brass |
Type | Bathroom Sink Drain |
Material of Construction | Brass |
Material | Brass |
Finish | Polished Brass |
Theme | Traditional |
Item Weight (lbs) | 0.69 |
UPC/CUPC Certified | false |
Escutcheon Included | false |
DOE Certified | false |
ADA Compliant | false |
Collection | Trimscape |
CEC Certified | false |
Low Lead Compliant | true |
Warranty | 1 |
Prop 65 Label | true |
Description
KB3002 LiftTurn Sink Drain,w/Overf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push to Connect 1/2 in. PTC X 1/2 in. D PTC Brass Elbow (U4248LFA)
- SPEARS MANUFACTURING Spears Manufacturing 460-015 1.5 In. PVC Adapter - Insert x Spigot (460015)
- LEGRIS Union Tee, 6mm Tube Size, Nylon, Black, 10 PK (3104 06 00)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-5-4)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- Kingston Brass Sink Drains