Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain without Overflow
Mfr # KB4008
Zoro # G0849468
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bathroom Sink Drain
- Material of Construction Brass
- Connection UNEF
- For Use With Fit most Standard Bathroom Sinks
- Length (In.) 8-1/4"
Product Information
- Brand Kingston Brass
- MFR # KB4008
- Zoro # G0849468
- UPC # 663370062889
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Details
Item | Grid Drain without Overflow |
Type | Bathroom Sink Drain |
Material of Construction | Brass |
Connection | UNEF |
For Use With | Fit most Standard Bathroom Sinks |
Color/Finish | Brushed Nickel |
Description
KB4008 Grid Drain without Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDFIT Fitting, Fluidfit, Ball Valve, 3/8" (HBVU3/8-3/8)
- B&K 3/4 In. x 6 In. Schedule 80 PVC Nipple (404-060)
- APOLLO PEX 1/2 in. x 100 ft. Blue PEX Pipe (APPB10012)
- ANVIL 3/4" Malleable Iron Waste Nut Class 150 (0310103205)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7002)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- Kingston Brass Sink Drains