Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain without Overflow
Mfr # KB4005
Zoro # G0849389
$38.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection UNEF
- Material of Construction Brass
- Type Bathroom Sink Drain
- Length (In.) 8-1/4"
- Color/Finish Oil Rubbed Bronze
Product Information
- Brand Kingston Brass
- MFR # KB4005
- Zoro # G0849389
- UPC # 663370062872
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Item Width (Inch) | 2.25 |
Item Height (Inch) | 2.25 |
Item Length (Inch) | 8.31 |
Details
Item | Grid Drain without Overflow |
Connection | UNEF |
Material of Construction | Brass |
Type | Bathroom Sink Drain |
Color/Finish | Oil Rubbed Bronze |
For Use With | Fit most Standard Bathroom Sinks |
Material | Brass |
Finish | Oil Rubbed Bronze |
Warranty | 1 |
Item Weight (lbs) | 0.73 |
Prop 65 Label | true |
Collection | Trimscape |
DOE Certified | false |
ADA Compliant | false |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
Escutcheon Included | false |
CEC Certified | false |
Theme | Modern |
Description
KB4005 Grid Drain without Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Two Way Cleanout Tee, Socket, 4 in Pipe Size (P448-040)
- MOEN Chrome Two-Handle Roman Tub Faucet (TS963)
- HAWS Brita® Hydration Station® Water Filter (6424)
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket (401120)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8310MB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8107)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- LARSEN SUPPLY CO Larsen Supply 03-4211 1.25 in. White PVC Lavatory Drain P-Trap (661627)
- Kingston Brass Sink Drains