Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain with Overflow
Mfr # KB5007
Zoro # G0849985
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection UNEF
- Material of Construction Brass
- Color/Finish Brushed Brass
- Type Bathroom Sink Drain
- For Use With Fit most Standard Bathroom Sinks
Product Information
- Brand Kingston Brass
- MFR # KB5007
- Zoro # G0849985
- UPC # 663370535741
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Details
Item | Grid Drain with Overflow |
Connection | UNEF |
Material of Construction | Brass |
Color/Finish | Brushed Brass |
Type | Bathroom Sink Drain |
For Use With | Fit most Standard Bathroom Sinks |
Description
KB5007 Grid Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" FLX 1" IPS NL T-442 (111-116NL)
- ZORO SELECT PVC Socket Cap, Hub, 3 in Pipe Size (1WKK8)
- BONOMI Electric Actuated, Butterfly, 2", NSF, 110AC (EN501S-003-2)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8106)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Bronze (K820-76BRZ)
- Kingston Brass Sink Drains