Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain with Overflow
Mfr # KB5006
Zoro # G0849958
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Length (In.) 8-1/4"
- Connection UNEF
- For Use With Fit most Standard Bathroom Sinks
- Type Bathroom Sink Drain
Product Information
- Brand Kingston Brass
- MFR # KB5006
- Zoro # G0849958
- UPC # 663370535734
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Details
Item | Grid Drain with Overflow |
Material of Construction | Brass |
Connection | UNEF |
For Use With | Fit most Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Color/Finish | Polished Nickel |
Description
KB5006 Grid Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Press Couplings, Copper, 1-13/16 (9025250HPC)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K010-0810X10)
- GROHE Universal Union Nut Chrome (1290200M)
- DELTA 22 (RP101289AR)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KP1008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6001)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (803ED-20-1)
- Kingston Brass Sink Drains