Shop All Sink Drains
Kingston Brass
Brass, Bathroom Sink Drain, Grid Drain with Overflow
Mfr # KB5003
Zoro # G0849854
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Antique Brass
- Length (In.) 8-1/4"
- For Use With Fit most Standard Bathroom Sinks
- Type Bathroom Sink Drain
- Connection UNEF
Product Information
- Brand Kingston Brass
- MFR # KB5003
- Zoro # G0849854
- UPC # 663370535727
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length (In.) | 8-1/4" |
Item Height (Inch) | 2.25 |
Item Width (Inch) | 2.25 |
Item Length (Inch) | 8.25 |
Details
Item | Grid Drain with Overflow |
Color/Finish | Antique Brass |
For Use With | Fit most Standard Bathroom Sinks |
Type | Bathroom Sink Drain |
Connection | UNEF |
Material of Construction | Brass |
Material | Brass |
Finish | Antique Brass |
DOE Certified | false |
Collection | Complement |
Prop 65 Label | true |
CEC Certified | false |
Warranty | 1 |
Item Weight (lbs) | 0.77 |
UPC/CUPC Certified | true |
Theme | Traditional |
ADA Compliant | false |
Low Lead Compliant | true |
Description
KB5003 Grid Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60B70501)
- ZURN Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT (WXTP-50V)
- C PURE Oceanloch-M Water Filtration System with Oceanloch-M Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOKITM)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 2", PP/EPDM, FPT x FPT (BFA3020TES)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1000MB)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- KINGSTON BRASS KS8101 Brass Pop-Up Drain without Overflow (KS8101)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Nickel (EV8316)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- WATCO 1-3/16 Pipe Dia., polypropylene, Lavatory, Drain (715-P-CP)
- Kingston Brass Sink Drains