Shop All Bathroom Sink Faucets
Kingston Brass
Basin Faucet, Oil Rubbed Bronze
Mfr # CC1L5
Zoro # G3919204
product price: $107.87
/ea
Free Shipping & Returns
$107.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Material Brass
Product Information
- Brand Kingston Brass
- MFR # CC1L5
- Zoro # G3919204
- UPC # 663370118159
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Height (Inch) | 2.75 |
Item Length (Inch) | 4 |
Item Width (Inch) | 3.5 |
Description
Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. With lever handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Vintage Basin Faucet and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Let this faucet bring about an air of traditional allure to your interior home design.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" PRESS MALE ADAPTER (450-755P)
- ZORO SELECT 3" MNPT x FNPT 304 SS Street Elbow (40SE113N030)
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 3/4 in Pipe Size (8059-007SR)
- T&S BRASS Pre-Rinse Spray Unit, SS, 1/2 NPT (B-0950)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- KINGSTON BRASS Indstrl Style Wheel Handle Bridge Bathroom Faucet W/Pop-Up Drain, Brass (KS2177RX)
- KINGSTON BRASS Dual Handle 4" Mount, 3 Hole FB101 4" Centerset Lavatory Faucet, w/, Polished chrome (FB101)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Brass (KS3202AX)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC10L1)
- CHICAGO FAUCET Manual 3-3/8" Mount, Service Sink Faucet, Rough Chrome Plated (305-LEARCF)
- Kingston Brass Bathroom Sink Faucets & Accessories