Shop All Washroom Accessories
Kingston Brass
BAK111348MB Victorian 3-Piece Bathroom Accessory Set, Matte Black
Mfr # BAK111348MB
Zoro # G3175578
Free Shipping & Returns
$166.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Victorian
- Height 2.13
- Color Matte Black
- Material Brass
- Width 2.75
Product Information
- Brand Kingston Brass
- MFR # BAK111348MB
- Zoro # G3175578
- UPC # 663370720024
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 2.13 |
Width | 2.75 |
Length | 2.75 |
Item Height (Inch) | 2.13 |
Item Length (Inch) | 2.75 |
Product Diameter (Inch) | 2-3/4" |
Item Width (Inch) | 2.75 |
Description
This all inclusive set of bathroom accessories features intricate detailing for a luxurious and astonishing style. Any bathroom will be given an added boost of opulence from these coordinated pieces. Towel bar, towel ring, and a toilet paper holder are included for all of your hanging storage needs. Available in multiple, durable finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Polished Satin Finish (ECTSRAD25226TBG1)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- KINGSTON BRASS Victorian 3-Piece Bathroom Accessory Set, Brushed Nickel (BAK111348SN)
- KINGSTON BRASS CC3138 D-Type Shower Rod (CC3138)
- KINGSTON BRASS Restoration Toilet Paper Holder, Polished Brass (BA3968PB)
- KINGSTON BRASS Governor Wall-Mount Soap Dish, Polished Chrome (BA2975C)
- KINGSTON BRASS CCD2178 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2178)
- KINGSTON BRASS Victorian 4-Piece Bathroom Accessory Set, Polished Brass (BAK312478PB)
- EMERGENCY ZONE 671 Eco Gel Liner Toilet Seat Set (6303)
- Kingston Brass Washroom Accessories