Shop All Washroom Accessories
Kingston Brass
BAH8218SB Concord Dual Toilet Paper Holder, Brushed Brass
Mfr # BAH8218SB
Zoro # G3100300
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75
- Color Brushed Brass
- Finish Brushed Brass
- Material Zinc Alloy
- Width 2.63
Product Information
- Brand Kingston Brass
- MFR # BAH8218SB
- Zoro # G3100300
- UPC # 663370581595
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Height | 0.75 |
Width | 2.63 |
Length | 12 |
Details
Color | Brushed Brass |
Finish | Brushed Brass |
Material | Zinc Alloy |
Includes | Toilet Paper Holder; Mounting Hardware |
Features | High Quality Zinc Alloy Construction, Wall Mount Design Adds Elegance to Space, Easy Installation, Mounting Hardware Included, Single-Post Design With 2 Open Rollers, 2-3/8" Width Base, 12" Overall Length |
Mounting Type | Wall Mount |
Description
Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the brushed brass to bring a polished refinery to your home and match your other bathroom accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Natural, Overall 100 ft L (95U-2-031-0100)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, Aluminum (100237-4-865)
- NIBCO 1/4" NOM C Copper Rolled Tube Stop Coupling (U600RS 1/4)
- DURAVIT Washbasin, 23 5/8", Starck 3 with Overflow (0300600030)
- KINGSTON BRASS BAH821318478PB Concord 5-Piece Bathroom Accessory Set, Polished Brass (BAH821318478PB)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Oil Rubbed Bronze (BAHK2612478ORB)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- KINGSTON BRASS KSR115 Straight Shower Curtain ROD with Shower Curtain Rings (KSR115)
- KINGSTON BRASS BAHK8212478MB Continental 5-Piece Bathroom Accessory Set, Matte Black (BAHK8212478MB)
- KINGSTON BRASS Heritage Wall-Mount Soap Dish, Polished Chrome (BA1755C)
- JOSAM COMPANY Josam 17550-UR Typical, Floor Mount Urinal Carrier (17550-UR)
- Kingston Brass Washroom Accessories